Traffic Cones - 28", Orange

Reroute traffic as needed. Use indoors or outdoors.
  • Most common highway and roadwork cone.
  • Durable PVC. Superior stability.
  • Stackable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 25 50+
S-7879O Standard 28" 7 $23 $22 $21 $20  ADD
DIMENSIONS:
  • Base: 15 1/4 x 15 1/4"
  • Hole Diameter: 
    • Top: 1 1/8"
    • Bottom: 10 1/2"
TEMPERATURE:
  • -5° to 160° F
FEATURES: 
  • UV stabilized color
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 06:10:29 AM; USWEB33