Black UV Stabilized Nylon Cable Ties - 36", 175 lb

EXTRA HEAVY DUTY

Super-tough nylon ties secure heavy duct, wires and cables.
  • 36" cable tie bundles up to 11" diameter.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won't stretch or slide.
  • Temperature range -40° to 180°F.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-7744 36" .35" 175 lbs. 100 $91 $85 $79 $73  ADD
DIMENSIONS:
  • Length (Actual): 36"
  • Max Bundle Diameter: 10.75"
MATERIAL: 
  • Recycled Content: 
    • Post-consumer: 0%
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated
PACKAGING:
  • Packaged in a bag
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/23/2026 12:44:49 AM; USWEB27