Scott® Sr. Center Pull Paper Towels

Soft, high quality.
MODEL
NO.
DESCRIPTION COLOR SHEETS/
ROLL
SHEET
SIZE
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-7725 Scott® White 500 8 x 15" 4 $86 $84 $82  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 8 3/4"
MATERIAL:
  • Recycled Content: 50%
    • Post-consumer: 40% 
USAGE:
  • Before Loading Towels in H-1132 Dispenser:
    •  Remove core by pulling at seam.
    •  Pull towels from center.
  • If not using with H-1132 dispenser, it must be able to accommodate 9" diameter rolls.
SPECIFICATIONS:
  • ECOLOGO® certified
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Kimberly-Clark®: 1010
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 06:28:52 PM; USWEB11