Desktop Thermal Transfer Labels - Green, 2 x 3", Ribbons Required

1" CORE

For use in Zebra, Eltron, Fargo, Sato, NEC, Datamax and other desktop thermal transfer printers.
  • Thermal Transfer style labels require printer ribbons.

    Thermal Transfer Labels

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
12 24+
S-7422G 2 x 3" 500 12 $13 $12  ADD
COLOR:
  • PMS: 365
FOR A DESKTOP PRINTER THAT REQUIRES A RIBBON.
  • For labels that don't require a ribbon, see Desktop Direct Thermal Labels.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 25° F and above
  • Performance: -65° to 200° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 10:51:48 AM; USWEB28