Uline Economy Coreless Trash Liners - .39 Mil, 20-30 Gallon, Black

HIGH DENSITY

Easily refill multiple trash cans with roll packed liners.
  • Take a roll at a time. Portable, lightweight.
  • Packed 25 bags per roll in dispenser box.
  • Star seal bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-7323BL 30 x 37" 20-30 Gallon .39 Medium 500 15 $45 $43 $41  ADD
THICKNESS: 
  • 10 Microns
FEATURES:
  • Rolls are interleaved.
PACKAGING: 
  • 25 bags per roll.
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/16/2026 12:50:35 AM; USWEB28