Tissue Paper Roll - 20", White

GIFT GRADE

Convenient size for easy dispensing all season long.
  • Custom length every time.
  • For packaging and crafts.
  • Nontarnishing. Protect fine jewelry and silverware.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
ROLL SIZE
W x L
BASIS
WT.
LBS./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3+
S-7263W 20" x 5,200' 10 lb. 32 $104 $99  ADD
COLOR:
  • PMS (Approximate Match): 000
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9"
MATERIAL:
  • Recycled Content: 100%
    • Post-Consumer: 10%
RECYCLING:
  • Recyclable
    • Recycling facilities for this product may not exist in all areas. 
STYLE:
  • Not perforated
SPECIFICATIONS:
  • pH level: Neutral
  • Not sulfur free.
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/17/2026 08:14:35 PM; USWEB6