Colored Frosty Shoppers - 16 x 6 x 16", Queen, Dark Green

Eye catching colored bags add a dramatic look to purchases.
  • Deluxe, heavy-duty 4 mil bags enhance your presentation.
  • Soft, flexible handles are comfortable for heavy purchases.
  • Side gussets expand for bulkier merchandise.
  • Durable reinforced chipboard bottom.
  • Custom Printing available.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-7259G Queen 16616" 4 250 38 $171 $163 $155  ADD
CAPACITY:
  • Approximately 17 lbs
APPEARANCE:
  • Not opaque
MATERIAL:
  • 100% HDPE (High Density Polyethylene)
RECYCLING: 
  • Recyclable
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 11:33:22 AM; USWEB26