2-Part Stub Style Inventory Tags - Carbonless, Plain, #1000-1499

#8 TAGS

Recommended for tracking inventory and recording repairs.
  • Includes numbering on stub, base and top plies. Carbonless.
  • Sequentially numbered 6 1/4 x 3 1/8", #8 tags.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
NUMBER
SEQUENCE
QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 5+
S-7235PLAIN 1000-1499 500 $57 $48  ADD
DIMENSIONS:
  • Perforation to Bottom of Tag: 5 1/8"
FEATURES:
  • Writing on top layer copies onto each layer of tag.
APPEARANCE:
  • The same printing is on all parts.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 11:37:48 AM; USWEB14