2-Part Stub Style Inventory Tags - Carbonless, Pre-wired, #0000-0499

#8 TAGS

Recommended for tracking inventory and recording repairs.
  • Includes numbering on stub, base and top plys. Carbonless.
  • Sequentially numbered 6 1/4 x 3 1/8", #8 tags.

Information Option is unavailable; the next option is selected
MODEL
NO.
NUMBER
SEQUENCE
QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 5+
S-7233PW 0000-0499 500 $72.00 $63.00  ADD
DIMENSIONS:
  • Perforation to Bottom of Tag: 5 1/8"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
FEATURES:
  • Writing on top layer copies onto each layer of tag.
APPEARANCE:
  • The same printing is on all parts.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 12:11:58 PM; USWEB8