2-Part Inventory Tags with Adhesive Strip - Carbon, Pre-wired, #4500 - 4999

#8 TAGS

Printed front and back. Adhesive strip on base ply.
  • Sequentially numbered 6 1/4 x 3 1/8", #8 tags.
  • Pre-wired up to 4,000: In stock.
  • Pre-wired 4,000+: 4 day lead time.

Information Option is unavailable; the next option is selected
MODEL
NO.
NUMBER
SEQUENCE
QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 5+
S-7232PW 4500-4999 500 $125.00 $118.00  ADD
DIMENSIONS:
  • Perforation to Bottom of Tag: 5 1/8"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
SHELF LIFE:
  • 24 months
FEATURES:
  • Writing on top layer copies onto each layer of tag.
APPEARANCE:
  • The same printing is on all parts.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/10/2026 09:43:54 AM; USWEB14