2-Part Inspection Tags - "Rejected", Pre-strung

#5 TAGS

Consecutively numbered, 000-499.
  • Record-keeping assistance.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE STOCK PRICE PER 500 STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-7222PS Rejected – Red 3/4 x 3/8"  #5 10 Point $87 $80 $73  ADD
DIMENSIONS:
  • Reinforced Hole: 7/32"
  • String Length: 12"
MATERIAL:
  • Top Layer: Paper
  • Middle Layer: Carbon
  • Bottom Layer: Colored cardstock
  • String: 100% cotton
PACKAGING:
  • String is tied through the eyelet.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-921 String Ties - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/18/2026 09:59:35 PM; USWEB11