2-Part Inspection Tags - "Accepted", Green, Pre-wired

#5 TAGS

Consecutively numbered, 000-499.
  • Record-keeping assistance.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE STOCK PRICE PER 500 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-7221GPW Accepted – Green 3/4 x 3/8"  #5 10 Point $87 $80 $73  ADD
DIMENSIONS:
  • Reinforced Hole: 7/32"
  • Wire Length: 12"
MATERIAL:
  • Top Layer: Paper
  • Middle Layer: Carbon
  • Bottom Layer: Colored cardstock
  • Wire: 26 gauge galvanized steel
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/10/2026 09:52:24 AM; USWEB5