Tissue Paper Sheets - 20 x 30", Citrus

GIFT GRADE

Add distinction to your packaging with superior quality colored tissue paper.
  • For gift giving, decorations and crafts.

Information Option is unavailable; the next option is selected
MODEL
NO.
SHEET
SIZE
BASIS
WT.
SHEETS/
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 3+
S-7097CIT 20 x 30" 10 lb. 480 $36 $35  ADD
COLOR:
  • PMS (Approximate Match): 382 U 2X
RECYCLING:
  • Recyclable
    • Recycling facilities for this product may not exist in all areas. 
  • Recycled Content: 60 - 70%
  • Virgin: 30 - 40%
MATERIAL:
  • Not sulfur free.
  • Dye-based
USAGE:
  • Colors may rub off on white items, such as T-shirts and hats.
SPECIFICATIONS:
  • pH Level: Neutral (Except Metallics)
  • Not acid free.
PACKAGING:
  • White and Color Sheets: Flat and poly wrapped
  • Metallic Sheets: Soft folded in a poly bag
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 11:44:54 AM; USWEB6