D.O.T. Labels - "Flammable Liquid Paint UN 1263", 4 x 4 3⁄4"

Combine labels for quantity pricing.
  • Hazard Class 3.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE SHIPPING NAME LABEL ID NO. QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6 12+
S-691 4 x 4 3/4" Paint Flamm. Liquid UN1263 500 $34 $29 $26 $24  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/16"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONS:
  • UN# and proper shipping name are at least 6 mm (0.24 inches) high.
  • For packages 8 gallons or less, 66 lb maximum net mass, or cylinders with a water capacity of 16 gallons or less.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 09:40:33 PM; USWEB33