Kleenex® Boutique Facial Tissue

Attractive designer boxes for offices, breakrooms and reception areas.
  • High-quality tissue in a convenient space-saver box.
MODEL
NO.
DESCRIPTION SHEETS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-6873 Kleenex® Boutique 90 36 $121 $117  ADD
DIMENSIONS:
  • Sheet Size: 8.4 x 8.2"
  • Box: 4 3/8 x 4 1/2 x 5"
THICKNESS:
  • 2-Ply
MATERIAL:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Meets FSC requirements
MODEL NUMBER:
  • Kimberly-Clark®: 21270
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-6478 Boutique Facial Tissue Box Cover - 5 x 5 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 08:34:48 AM; USWEB25