PVC Dot Knit Gloves - Double-Sided, Blue, Large

PVC dots give superior grip.
  • Breathable poly/cotton material.
  • Ambidextrous with PVC dots on both sides for twice the wear.
  • Machine washable.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK COLOR SIZE IN STOCK
SHIPS TODAY
1 3+
S-6778BLU-L PVC Dot Knit 12 Pair $10 any pack quantity  ADD
MATERIAL:
  • Liner: 
    • Polyester: 60%
    • Cotton: 40%
  • Dots: 100% PVC (Polyvinyl Chloride)
CLEANING INSTRUCTIONS: 
  • Machine wash cold. 
  • Do not bleach. 
  • Hang to dry. 
PACKAGING:
  • 20 packs/carton
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 01:42:31 PM; USWEB34