Uline Double-Sided Foam Tape - Economy, 1" x 72 yds, Black

Affordably priced for general-purpose applications.
  • Superior holding power. Conforms to irregular surfaces.
  • Black polyethylene foam with rubber adhesive and white liner.
  • Temperature range: 0 ° to 150° F.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 12 24+
S-6755BL Economy 1" x 72 yds. 1/32" 12 $21 $20 $19 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 11 1/2"
TEMPERATURE:
  • Application:  50° - 150° F
PROPERTIES:
  • Tensile Strength: 56 lbs/in 
MATERIAL:
  • Foam: Closed cell polyethylene
SHELF LIFE:
  • 2 years: If stored at 75° F & 50% relative humidity.
FEATURES:
  • Water, detergent and alcohol resistant.
USAGE:
  • Not waterproof
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 08:39:59 PM; USWEB5