Uline Industrial Latex Gloves - Powder-Free, 5 Mil, Large

All-purpose gloves for general industrial use.
  • Beaded cuff for added strength.
  • Offers comfort fit.
  • Superior dexterity.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-6606L Powder-Free 5 100 $14 $12  ADD
    DIMENSIONS:
    • Carton: 9 1/2 x 2 5/8 x 4 7/8" (W x H x D)
    THICKNESS:
    • Finger: 5.1 mil
    • Palm: 4.3 mil
    FEATURES:
    • Textured fingertips
    SPECIFICATIONS: 
    • Standard EN ISO 374-5:2016
      • Protection against dangerous chemicals & micro-organisms - Part 5.
    • FDA Compliant to 21 CFR 177.2600
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    11/22/2026 12:26:08 PM; USWEB27