3-Part Inventory Tags - Carbonless, Pre-wired, #8500 - 8999

#8 TAGS

Help keep your inventory under control with sequentially pre-numbered 6 1/4 x 3 1/8", #8 tags.
  • Carbonless - Copies without messy papers.
  • Perforated - Bottom sheet stays with product.
  • Pre-wired up to #7000: In stock.
  • Pre-wired #7000+: 4 day lead time.

Information Option is unavailable; the next option is selected
MODEL
NO.
NUMBER
SEQUENCE
QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 5+
S-6477PW 8500-8999 500 $90.00 $82.00  ADD
DIMENSIONS:
  • Perforation to Bottom of Tag: 5 1/8"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
FEATURES:
  • Writing on top layer copies onto each layer of tag.
APPEARANCE:
  • The same printing is on all parts.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 11:41:44 AM; USWEB5