2-Part Inventory Tags - Carbonless, Pre-wired, #6500 - 6999

#8 TAGS

Help keep your inventory under control with sequentially pre-numbered 6 1/4 x 3 1/8", #8 tags.
  • Carbonless - Copies without messy papers.
  • Perforated - Bottom sheet stays with product.

Information Option is unavailable; the next option is selected
MODEL
NO.
NUMBER
SEQUENCE
QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 5+
S-6458PW 6500-6999 500 $70.00 $61.00  ADD
DIMENSIONS:
  • Perforation to Bottom of Tag: 5 1/8"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
FEATURES:
  • Writing on top layer copies onto each layer of tag.
APPEARANCE:
  • The same printing is on all parts.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/23/2026 09:12:27 PM; USWEB7