1-Part Stub Style Inventory Tags - Pre-wired, #4000 - 4999

#8 TAGS

Recommended for tracking inventory and recording repairs.
  • Consecutively numbered on body and perforated stub.
  • 6 1/4 x 3 1/8", #8 tags.
  • Pre-wired up to 7,000: In stock.
  • Pre-wired 7,000+: 4 day lead time.

Information Option is unavailable; the next option is selected
MODEL
NO.
NUMBER
SEQUENCE
QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 5+
S-6446PW 4000-4999 1,000 $93.00 $86.00  ADD
DIMENSIONS:
  • Perforation to Bottom of Tag: 4 1/2"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/19/2026 11:04:03 PM; USWEB33