Industrial Thermal Transfer Labels - Blue, 4 x 6 12", Ribbons Required

3" CORE

Color code products and equipment for easy tracking and identification.
  • Perforated rolls have smooth surface for excellent printing.
  • Wax/resin ribbons recommended for use with color and fluorescent labels.

    3 in. Core & 8 in. Outer Diameter             Thermal Trans Labels

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
4 12 24+
S-6255BLU 4 x 1/2" 900 4 $44 $41 $39  ADD
COLOR:
  • PMS: 2975
FOR AN INDUSTRIAL PRINTER THAT REQUIRES A RIBBON. 
  • For labels that don't require a ribbon, see Industrial Direct Thermal Labels.
DIMENSIONS:
  • Roll Diameter (Actual): 7 1/8"
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 25° F and above
  • Performance: -65° to 200° F
  • Can be used in a freezer if applied and kept at room temperature for 24 hrs prior to freezing.
FEATURES:
  • Perforation:
    • Between each label
    • Parallel to the width.
USAGE:
  • Extra wrap of labels added to each roll to compensate for those lost from tape or glue.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/29/2026 05:44:45 PM; USWEB13