Tyvek® Tags - #7, Pre-wired, Orange

Color code your items with tear-proof Tyvek.
  • The toughest, most durable tag on the market.
  • Tearproof, weatherproof and chemical resistant.
  • Low-lint content - ideal for sterile environments.
  • 3/16" metal eyelet.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE PRICE PER 100 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-5989O-PW 3/4 x 7/8"    #7 $58.00 $55.00 $53.00 $50.00  ADD
COMPATIBILITY:
  • S-5043 4 x 2 1/2" White Laser Label
  • S-5048 4 x 2 1/2" Color Laser Label
DIMENSIONS:
  • Wire Length: 12"
  • Eyelet Inside Diameter (Actual): 0.17"
THICKNESS:
  • 7.5 mil
MATERIAL:
  • Eyelet: Zinc
  • Tag: Tyvek 1079
  • Wire: 26 gauge galvanized steel
TEMPERATURE:
  • -100° to 270° F
FEATURES:
  • Water and oil resistant.
USAGE:
  • Works with a Sharpie.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 7 cm5 3/4 x 2 7/8"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/25/2025 02:06:49 AM; USWEB5