Fluorescent Tags - #3, 3 34 x 1 78", Pre-strung, Pink

Eye-catching colors call attention where needed.
  • 13 point, heavy-duty paper stock.
  • Signal low inventory.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-5980PPS 3/4 x 7/8" #3 13
Point
$85 $80 $77 $74  ADD
COMPATIBILITY:
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • String Length: 12"
MATERIAL:
  • String: 100% cotton
  • 13 point stock = 175 lb card stock
USAGE:
  • Not waterproof
PACKAGING:
  • String is tied through the eyelet.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-921 String Ties - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/10/2026 09:49:37 AM; USWEB14