Side Loading Packing List Envelopes - Business Card, Clear, 3 x 4 12"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Recommended for business cards.
  • Tamperproof 2 mil poly protects documents inside.
  • Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-5940 3 x 1/2" 1/2 x 4" 1,000 4 $34 $33 $31 $28  ADD
THICKNESS:
  • Kraft Backing Paper: 42 lb
MATERIAL:
  • Adhesive: Hot melt
  • Pouch: Polyethylene
SHELF LIFE:
  • 12 - 18 months if stored away from hot & humid conditions.
TEMPERATURE:
  • Application: 21° F and above 
  • Performance: -22° to 104° F
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:54:50 PM; USWEB8