Plastic Twist Tie Spool - Clear

Customize lengths or use with automatic machines.
  • Moisture resistant - Can be used outdoors.
  • 5/32" wide, 27-gauge flexible wire.
  • Clear recommended for medical industry use.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH QTY./
CTN.
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-568C 7,000' 5/32" 1 $89 $87 $85  ADD
MATERIAL:
  • Plastic Coating: Virgin polyethylene
  • Single wire, not stainless steel.
TEMPERATURE:
  • Maximum: 200° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 12:41:58 PM; USWEB8