Magnetic Labels on a Roll - Blue, 2" x 200'

Easily relocate labels when you move inventory.
  • Reusable - Wet cloth wipes off writing from vinyl surface.
  • Scissor cut to desired length.
  • Color code inventory picks, file cabinets or warehouse machinery.
  • Use with Wet Erase Markers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS LBS./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-5658B 2" x 200' .03" 21 $149 $137 $121  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 20 lbs/linear ft
MATERIAL:
  • Plastic with vinyl laminate (Matte finish)
  • Ferrite magnet
TEMPERATURE:
  • Performance: -15° to 160° F
COMPATIBILITY:
  • Other Compatible Markers (Not sold by Uline):
    • Marks-A-Lot Erasable
    • Crayola White Board Erasable
  • Not compatible with: 
    • Glass Dry Erase Boards
    • Dry Erase Markers.
  • Cannot be printed on with laser or inkjet printer.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 09:54:43 AM; USWEB14