Monarch 1115® Labels - Fluorescent Orange

Quick and accurate marking. Price, date or label incoming inventory and merchandise.
  • More labels per roll.
  • Label size: 3/4 X 5/8"
  • For use with Monarch 1115 Label Gun.
  • Free ink roller included with each box of labels.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
LABEL
QTY./
ROLL
QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5 15+
S-5543FO Fl. Orange Permanent 3/4 x 5/8" 1,500 15,000 $37 $36 $34  ADD
DIMENSIONS:
  • Core: 1"
  • Roll: 3 1/4"
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Can be used in freezer conditions to -10° F.
  • Storage/Application: 30° - 80° F
FEATURES:
  • No security slits.
QUANTITY: 
  • 10 Rolls per box
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-708INK Monarch 1115® Label Gun Replacement Ink Roller
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 04:49:59 AM; USWEB6