Uline Industrial Latex Gloves - Powdered, 5 Mil, Medium

All-purpose gloves for general industrial use.
  • Beaded cuff for added strength.
  • Offers comfort fit.
  • Superior dexterity.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-5491M Powdered 5 100 $13 $11  ADD
    DIMENSIONS:
    • Carton: 7 3/4 x 2 1/2 x 4 3/8" (W x H x D)
    THICKNESS:
    • Finger: 5 mil
    • Palm: 4 mil
    MATERIAL:
    • Powder: Cornstarch
    FEATURES:
    • Textured fingertips
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR 177.2600
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/13/2026 05:10:30 PM; USWEB34