Snap Seal Bags - 15 x 17 x 3", White

LOW DENSITY

Popular low-density bags ideal for trade shows, seminars and promotions.
  • Snap-seal handle secures contents.
  • 100% Polyethylene
MODEL
NO.
SIZE
W x L x D
COLOR MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-5478 15 x 17 x 3" White 1.75 250 16 $167 $152 $140  ADD
CAPACITY: 
  • 11 lbs
APPEARANCE:
  • Not opaque
DIMENSIONS:
  • Handle:
    • Plastic Length (Where Attached to the Bag): 9 7/8"
    • Extends 1 1/2" above top of bag.
    • Opening:
      • Widest Point: 3 3/8" 
      • Height: 1 1/4"
MATERIAL:
  • Polyethylene blend
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 01:55:13 AM; USWEB11