Die Cut Handle Bags - 9 x 12", Black

LOW DENSITY

Super shiny high-gloss bags are perfect for retail goods and trade shows.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x L
USABLE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-5137BL 9 x 12" 9 x 9" 1.5 500 7 $51 $48 $46  ADD
SIZE: 
  • Standard 8 1/2 x 11" sheets of paper will not fit in bag.
CAPACITY:
  • Approximately 4.5 lbs
APPEARANCE: 
  • Opaque
STYLE:
  • No bottom gusset.
DIMENSIONS:
  • "Size" in the chart refers to outside dimensions including handle.
  • Handle:
    • Size: 3 x 3/4"
    • Reinforced Fold-over: 3"
MATERIAL:
  • 100% Virgin Polyethylene  
RECYCLING:
  • Recyclable
COLOR: 
Bag ColorPMS Number
Blue2945
Burgundy
1817C
Green350C
Lime360C
Navy2767
Orange1665C
Pink196
Purple2665C
Red186C
Silver8401M
Teal320C
YellowPantone
USAGE:
  • Not treated for printing by end-user.
  • Not approved for food use.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/07/2026 10:33:59 PM; USWEB32