2-Part Inventory Tags with Adhesive Strip - Carbonless, #0500 - 0999

#8 TAGS

Help keep your inventory under control with sequentially pre-numbered 6 1/4 x 3 1/8", #8 tags.
  • Carbonless - Copies without messy papers.
  • Adhesive Strip - Peel and stick tags to inventory.
  • Perforated - Bottom sheet stays with product.

Information Option is unavailable; the next option is selected
MODEL
NO.
NUMBER
SEQUENCE
QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 5+
S-3964-A 0500-0999 500 $70.00 $61.00  ADD
DIMENSIONS:
  • Perforation to Bottom of Tag: 5 1/8"
MATERIAL:
  • Adhesive: Removable
FEATURES:
  • Writing on top layer copies onto each layer of tag.
APPEARANCE:
  • The same printing is on all parts.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 02:07:42 AM; USWEB11