Reynolds PVC Shrink Film Roll - 75 gauge, 36" x 2,000'

CENTERFOLD

Reynolds PVC film has excellent clarity and sparkle.
  • Designed for portable or automatic systems.
  • Perforated shrink film available. Call for quote.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
GAUGE WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4 6+
S-3817 75 Gauge
Centerfold
36" 2,000 57 $492 $472 $451 $432  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7 3/4"
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Rapid Shrink Begins: 250° F
  • Storage: -60° to 80° F
FEATURES:
  • Shrinks:
    • Length: 50%
    • Width: 40%
USAGE:
  • Will not create an airtight seal.
  • Store & ship in cool environment.
  • May emit fumes, polyolefin film will not.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Acid free
  • BPA free
  • Not postal approved.
  • Not FDA/USDA compliant. (See polyolefin film)
MODEL NUMBER:
  • Reynolds: 5044
TERMINOLOGY:
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/03/2026 04:43:00 PM; USWEB12