Uline Heavy Duty Vinyl Safety Tape - 3" x 36 yds, Red/White

Help keep costly accidents down with Uline vinyl safety tape.
  • Heavy Duty 8.8 mil vinyl with rubber adhesive - overlaminated, stays cleaner longer.

    Special Offer
    Pay only $55 for H-418 Applicator with
    order of 24 or more Rolls of
    Uline Safety Tape.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 6 12 24+
S-3356 3" x 36 yds. 8.8 16 $17.40 $15.70 $14.20 $12.60  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5"
PROPERTIES:
  • Tensile Strength: 33 lbs/in 
MATERIAL:
  • Adhesive: Rubber
  • Backing: SPVC (Soft Polyvinyl Chloride)
SHELF LIFE:
  • 1 year when stored at 60° - 80° F.
TEMPERATURE:
  • Application: 32° - 104° F
  • Performance: 14° - 176° F
FEATURES:
  • Non-reflective
  • Adheres to clean, dry, smooth, non-porous surfaces.
USAGE:
  • Not recommended for outdoor use.
  • Use solvent to remove adhesive.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 08:57:45 PM; USWEB8