Goodwrappers Identi-Wrap® - "Do Not Accept If Seal Is Broken", 80 gauge, 5" x 500'

80 GAUGE

Instruct or code while you unitize.
  • 2 FREE Dispensers included inside each case.
  • High quality cast film.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE CORE COLOR ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24+
S-3337 DO NOT ACCEPT
IF SEAL IS BROKEN
5" x 500' 3/4" Red 6 11 $14 $13 $12 rolls ADD
DIMENSIONS:
  • Width of Band: 1 1/2"
  • Width of Lettering: 1"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 115° F
RECYCLING:
  • Recycled Content: 0%
FEATURES:
  • 2-sided cling
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-761 Goodwrappers® Mini-Wrap Adjustable Tension Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:52:38 PM; USWEB14