Uline Machine Length Tape - Clear, 3" x 1,000 yds, 1.7 Mil

Tough polypropylene backing resists tears and splits.
  • Seal a carton in one pass with 3" wide rolls.
  • Hot melt adhesive.
  • Smooth, easy release.
  • Popular economical choice.
  • For use with case sealers only.
22 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 12 24+ 48+
S-3281 Clear 3" x 1,000 yds. 1.7 4 $30 $29 $25 CALL
FOR
QUOTE
 ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
MATERIAL:
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 45° - 120° F
  • Performance: 30° - 140° F
PROPERTIES:
  • Tensile Strength: 22 lb/in
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:52:22 PM; USWEB32