Job Ticket Holders - 12 x 15", Orange

Fluorescent colors call attention to job orders, low inventories or important instructions.
  • Heavy-duty 8 mil vinyl.
  • Three metal eyelets for hanging.
  • Durable vinyl stitched seams.
  • Short-side opening.
  • Clear both sides.

Information Option is unavailable; the next option is selected
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-3226O 12 x 15" 8 50 8 $135 $122 $101  ADD
DIMENSIONS:
  • Outside: 13 x 16 1/2"
  • Distance Between:
    • 1st and 2nd Eyelets: 5 3/8"
    • 1st and 3rd Eyelets: 10 3/4"
SIZE:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • 32° - 113° F
  • Melting Point: 248° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 07:06:07 PM; USWEB8