Uline Dome PVC Shrink Film Bags - 100 gauge, 23 x 19"

PVC film shrinks to fit. Speed your packaging operations with these bags.
  • Designed for gift or food baskets.
  • Crystal clear packaging in seconds.
  • FDA compliant.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
SIZE
W x H
FITS BASKET UP TO GA. QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
DIAMETER HEIGHT 1 2 5 10+
S-3041 23 x 19" 14" 19" 100 100 5 $61 $58 $55 $52  ADD
TEMPERATURE:
  • Rapid Shrink Begins: 250° F
  • Storage: -60° to 100° F
FEATURES:
  • Non-Cross Linked Film Shrinks Bi-Directionally:
    • Can shrink up to 40 - 50% in each direction.
  • No chemicals that will damage photos.
APPEARANCE:
  • Appears blue, but when applied the film is clear.
STYLE:
  • Manufactured with a small hole to help bag vent.
USAGE:
  • May emit fumes, polyolefin will not. 
  • Recommended: Use heat sealer on bag before shrinking.
  • Use with heat gun or heat tunnel.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 09:28:38 AM; USWEB33