Side Loading Packing List Envelopes - Clear, 4 12 x 6"

Pressure-sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-298 1/2 x 6" 4 x 1/2" 1,000 8 $46 $45 $43 $36  ADD
THICKNESS:
  • White Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Hot melt
  • Pouch: Polyethylene
SHELF LIFE:
  • Up to 3 years at room temperature.
TEMPERATURE:
  • Application: 10° - 140° F
  • Performance: -20° to 140° F
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:20:58 PM; USWEB10