Anti-Static Foam Roll - 1⁄8", 36" x 550'

Nonabrasive, static-free polyethylene foam rolls in economical lengths.
  • Recommended for use with static sensitive equipment.
SOLD IN FULL BUNDLES
MEETS CID A-A-59135-CLASS 1, GRADE B
MODEL
NO.
THICK-
NESS
ROLL SIZE ROLLS/
BNDL.
LBS./
BNDL.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3+ BNDLS.
S-2869 1/8" 36" x 550' 2 52 $179 $169 $159  rolls ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Roll Diameter: Approximately 32"
    • Dependent on how tightly wound.
MATERIAL:
  • Closed cell polyethylene
  • Recycled Content: 0%
SHELF LIFE:
  • 12 months
FEATURES:
  • Heat sealable.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Surface Resistivity: Less than 1013 OHMS/square.
  • Static Decay Rate: 10M volts to zero in 2 seconds or less
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 03:43:54 PM; USWEB11