Job Ticket Holders - 6 x 9", Pink

Fluorescent colors call attention to job orders, low inventories or important instructions.
  • Heavy-duty 8 mil vinyl.
  • Three metal eyelets for hanging.
  • Durable vinyl stitched seams.
  • Short-side opening.
  • Clear both sides.

Information Option is unavailable; the next option is selected
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-2760P 6 x 9" 8 50 3 $76 $73 $71  ADD
DIMENSIONS:
  • Outside: 7 x 10 1/2"
  • Distance Between:
    • 1st and 2nd Eyelets: 2 1/4"
    • 1st and 3rd Eyelets: 4 1/2"
SIZE:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • 32° - 113° F
  • Melting Point: 248° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 12:38:37 AM; USWEB30