3M 847 High Performance Rubber and Gasket Adhesive - 5 oz

Bond rubber gaskets to drums and machinery or weatherstrips to doors and windows.
  • Solvent-based nitrile adhesive for harsh environments.
  • Adheres quickly to most rubber, wood, metals and plastic.
  • Excellent resistance to fuel, water and oils.
  • Withstands temperatures up to 300°F.
MODEL
NO.
DESCRIPTION SIZE COLOR WORKING
TIME
FULL
STRENGTH
QTY./
CASE
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26768 Rubber and Gasket Adhesive 5 oz. Brown 10 mins. 24 hours 36 $38 $37 $36  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 65° F
COLOR:
  • When Dry: Brown
USAGE:
  • Excess adhesive may be removed with a solvent such as methyl ethyl ketone (MEK) or acetone.
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Viscosity: 1500 - 3200 cps
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 12:10:39 AM; USWEB13