3M LSE-110WF VHB™ Double-Sided Foam Tape - 1" x 36 yds

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB™ strength guarantees a strong bond.
  • Attach automotive trim and emblems to vehicles or placards to event seats.
  • Specially designed to bond to slippery plastics and composites without the need for primer.
  • Temperature range is -40° to 200°F.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • White acrylic foam with acrylic adhesive; red polyethylene liner.
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-26763 1" x 36 yds. 70 lbs. 45 9 $115 $112 $109 roll(s) ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 50° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 300° F
    • Long Term (Days, Weeks): Up to 200° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 10:14:05 PM; USWEB31