Closed Head Poly Pail - 5 Gallon, Blue

UN RATED

Excellent for indoor or outdoor use. Corrosion free, dent-resistant polyethylene.
  • 5 gallon stores up to 75 lbs. of liquids and solids.
  • One opening with 70mm cap included.
  • FDA compliant resins.
MODEL
NO.
COLOR TOP CAPACITY UN RATING WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4 8+
S-26750 Blue Closed 5 Gallon 1H1/Y1.8/100 3 $24 $23 $22  Sub: S-19412 
DIMENSIONS:
  • Outside: 15.3 x 11.65" (H x Diam)
THICKNESS:
  • 1 mm
MATERIAL:  
  • Cap & Pail: HDPE (High Density Polyethylene)  
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Cap:
    • EPDM gasket to keep out moisture.
    • Leakproof when tightened to 100 (+/-20) in/lb on Jerrican.
    • Works with 3/4 NPT faucet or spigot.
      • Can be used with H-2955 Drum faucet.
      • Drill a hole in center of cap and screw the faucet into the cap.
CAPACITY:
  • Overflow: 5.67 gallons
WEIGHT:
  • 1,160 grams
RECYCLING:  
  • Recycling Code: #2
  • If local recycling center does not take pail:
    • US/CAN:
      • National Container (National Recycling Center) at 1-800-774-6956.
    • Mexico:
      • National Container (National Recycling Center) at 800-774-6956.
USAGE:  
  • Fuel Storage: Not rated or recommended for this use.  
  • Not recommended for long term storage of drinking water.
  • While made of FDA compliant resins, it is recommended to clean pail before first use.
SPECIFICATIONS:  
  • BPA free
  • UN Rating: Two ratings may be listed on the pail. Rating with vented closure is not applicable.  
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
09/06/2026 06:19:00 PM; USWEB27