Jerrican Skid Lot - 7 Gallon, Natural

Transport or store harsh chemicals and hazardous liquids.
  • Square shape cubes out pallets.
  • Molded handles for safe carrying.
  • High-density polyethylene.
  • FDA compliant.
  • Caps included.
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
QTY./
SKID
UN RATING PRICE
EACH
IN STOCK
SHIPS TODAY
S-26748S 7 Gallon 11 x 10 x 20" 32 3H1/Y1.8/150 $19  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 11.25 x 10.84 x 17.92" (L x W x H)
  • Opening (Diameter): 70 mm
TEMPERATURE:
  • Filling Container (Maximum): 194° - 284° F
FEATURES:
  • Large Cap:
    • 70 mm
    • EPDM gasket
    • Leakproof when tightened to 175 in/lb.
    • Works with 3/4" NPT faucet or spigot.
      • Can be used with H-2955 Drum Faucet.
        • Drill a hole in center of cap and screw the faucet into the cap.
  • Small Cap:
    • 22-410 foam lined vent cap.
    • Leakproof when tightened to 25 in/lb.
CAPACITY:
  • Overflow: 7.6 gallons
WEIGHT:
  • 1415 grams
RECYCLING:
  • Recyclable
USAGE:
  • While made of FDA compliant resins, it is recommended to clean container before first use.
  • Stackable, but not tested for stacking strength or weight capacity.
SPECIFICATIONS:
  • BPA Free
PACKAGING:
  • Cap screwed onto jug.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 11:36:23 AM; USWEB33