Phenolic Caps with Pulp & Vinyl Liner - 18⁄400, Black

Provides a secure seal to lock-in freshness.
  • Ideal for storing food, beverages and medicines.
  • Continuous thread with ribbed sides for easy gripping.
  • Phenolic resin with pulp & vinyl liner.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26719 18/400 150 $.27 $.26  ADD
DIMENSIONS:
  • Outside (Diameter): 1"
  • Height: 1/2"
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:57:29 AM; USWEB29