Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Fans and HVAC
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Facilities Maintenance
>
Fire Protection
>
Halotron® Fire Extinguishers
Halotron
®
BrX Fire Extinguisher - 12.5 lb
Enlarge
Smother electrical fires without harming computers, servers and data centers.
No messy cleanup. Discharge evaporates and leaves no residue. Safe for small rooms.
Steel cylinder contains Halotron
®
BrX liquid chemical. Compact design with the same UL rating.
Wall mounting bracket included.
Fire Extinguisher Signs, Tags and Additional Storage Options
also available.
Cannot ship via air/next day.
Made in the USA
MODEL
NO.
CAPACITY
UL RATING
SIZE
W x D x H
DIAMETER
PRICE EACH
IN STOCK
SHIPS TODAY
1
3+
S-26680
12.5 lbs.
2A:10B:C
9
x
5
x
21"
5"
$1,585
$1,535
ADD
NON-RECHARGEABLE
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
05/26/2026 12:10:28 PM;
USWEB30
close