Industrial Ceiling Tiles - Fissured, 24 x 48"

Replace your dirty, damaged or stained drop ceiling tiles.
  • Your classic tile. Lightly textured and sound absorbing. Used in every office, library and store.
  • Square edge lays flush inside grid system. Easy to install.
  • Durable mineral fiber resists sagging, mold and mildew.
Class A Fire Rated
MODEL
NO.
DESCRIPTION SIZE THICKNESS EDGE TILES/
CTN
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 8+
S-26676 Fissured 24 x 48" 5/8" Square 8 $115 $105  ADD
SHIPS VIA UPS
USAGE:
  • Sound Dampening:
    • Noise reduction coefficient (dampening echoes and reflected sound): 0.55
    • Ceiling attenuation class (prevents sound from passing room to room): Reduces sound up to 33 decibels.
  • Non-directional pattern.
MODEL NUMBER:
  • USG: 2410
MATERIAL:
  • Wet-formed mineral fiber
FEATURES:
  • Can be cut to size with a utility knife.
COLOR:
  • White
SPECIFICATIONS:
  • Class A: Highest achievable fire rating.
    • Flame Spread: 0 - 25
    • Smoke Development: 0 - 450
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 01:32:10 AM; USWEB11