Electrical Switch - Commercial 3-Way, 15A, Light Almond

HUBBELL®

Simple on/off control for lighting and devices. Swap out old and broken switches.
  • Heavy duty for warehouses, convention centers and busy clinics.
  • Turn lights on and off from two different locations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE 120V
RATING
SWITCH
TYPE
PRICE EACH (MIN. 10) COLOR ADD TO
CART
10 20 50+
S-26620A Toggle 15A 3-Way $4.60 $4.35 $4.15  Temp Unavailable 
UL Listed. CSA Certified.
DIMENSIONS:
  • Actual: 4.1 x 1.9 x 1.6"
FEATURES:
  • Screw terminals
  • Self-grounding
  • Wiring: Side and back
  • Three-way pole
USAGE:
  • Not a surge protector.
MODEL NUMBER:
  • Hubbell®: CSB315LA
CLEANING INSTRUCTIONS:
  • Particles Present on the Back of Device: Wipe off with a dry cloth.
  • Dirt/Grease on the Face of Device: 
    • Use mild household soap applied to a clean paper towel or cloth.
    • Do not spray or apply cleaning agents directly to the device.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
05/01/2026 07:39:16 AM; USWEB11