Cubicle Wall Clips - Black

Securely hang memos or calendars from cubicle walls.
  • Durable plastic construction.
  • Holds up to 60 sheets of paper.
  • 2 pointed pins attach to fabric panels.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHEET
CAPACITY
CLIPS/
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2 3+
S-26578BL Cubicle Clips 60 24 $20 $19 $18  ADD
DIMENSIONS:
  • Overall: 0.98 x 0.59 x 1.38" (W x D x H)
MATERIAL:
  • Clip: ABS plastic
  • Pins: Stainless steel
CAPACITY:
  • Holds up to 60 sheets of 20 lb (75 - 80 gsm) paper. 
  • Holds up to 0.8 oz.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 01:17:50 PM; USWEB13